Limit Stop for 1-504, 1-505, 1-594 and 1-595
Limit Stop for 1-504, 1-505, 1-594 and 1-595
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 1-504, 1-505, 1-594, 1-595
- Faucet Part Type:
- Limit Stop
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 760724758389
- WaterSense Labeled:
- No