This product requires certification to purchase.

Multi Function Showerhead in Satin Gold - PVD

Newport Brass

Luxnetic Multi Function Showerhead in Satin Gold - PVD

  • Fast #
  • Part #N2159-24S
  • Item #7790825
  • Manufacturer Part #2159-24S
5 out of 5 Customer Rating
Brand image
Newport Brass

Luxnetic Multi Function Showerhead in Satin Gold - PVD

  • Fast #
  • Part #N2159-24S
  • Item #7790825
  • Manufacturer Part #2159-24S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Secaucus, NJ
    Pick Up  Not Available
    Not available in NJ
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NJ

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Luxnetic™ showerheads create a luxuriousshower experience by controlling the speed,movement, and size of water droplets
  • Luxnetic™ technology delivers water in anoscillating stream, creating greater coverageand the feeling of more water than a standardshowerhead flowing at the same rate
  • Multi-function engine with 3 spray modes: Stream, Luxnetic™ Wave, and Pause
  • Traditional Style
  • Rubber nozzles facilitate easy cleaning
  • 1/2" NPT inlet pivot ball fitting
  • 8" (20.3 cm) square showerhead
  • 1.8 gallons (6.7 liters) per minute maximum flow rate
  • Requires Certification
  • Lead Law Compliant

  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Luxnetic
Color Finish Category:
Gold Tones
Color Finish Name:
Satin Gold - PVD
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
GSA Approved:
No
Height:
3-27/100
IAPMO Listed:
Yes
Lead Law Compliant:
Yes
Length:
8-1/50
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Shape:
Square
Showerhead Flow Rate:
1.8
Showerhead Function:
Multi
Spray Type:
Pause
UL Listed:
No
UPC:
709180130490
WaterSense Labeled:
Yes
Width:
8-1/50