1/2 in. FNPT Thermostatic Valve
Luxtherm® 1/2 in. FNPT Thermostatic Valve
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- No Finish
- Solid brass construction
- Rough-In with Integrated 3 Way Diverter with share function ports 1 and 2, and Shut Off Control.
- Built in check valves with service stops
- Flow rate of 8.0 gallons per minute at 60 psi
- Provides anti-scald protection and temperature regulation
- High-temperature safety stop ensures water temperature maximum is 100° F (37.7 C)°
- 1/2” NPT female thread (inlet and outlet) valve body
- Mounting tabs located on rough-in for secure installation option
- Requires Newport Brass Thermostatic Trim (many options available, sold-separately)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Thermostatic
- Collection:
- Luxtherm®
- Depth:
- 4-33/50
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 7.75 gpm
- Height:
- 6-17/50
- IAPMO Listed:
- Yes
- Length:
- 5-43/100
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 760724538578
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- WaterSense Labeled:
- No
- Width:
- 4-33/50