This product requires certification to purchase.

3-63/100 in. Brass Handle in French Gold - PVD

Newport Brass

Malvina 3-63/100 in. Brass Handle in French Gold - PVD

  • Fast #
  • Part #N3-581-24A
  • Item #7512309
  • Manufacturer Part #3-581-24A
3.4 out of 5 Customer Rating
Brand image
Newport Brass

Malvina 3-63/100 in. Brass Handle in French Gold - PVD

  • Fast #
  • Part #N3-581-24A
  • Item #7512309
  • Manufacturer Part #3-581-24A
3.4 out of 5 Customer Rating

X Points

Color Finish Name: French Gold - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Cross Handle is ADA compliant when used with Newport Brass valves
  • Complements Malvina product series
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Malvina
Color Finish Category:
Gold Tones
Color Finish Name:
French Gold - PVD
Escutcheon Height:
2-39/100 in
Escutcheon Width:
2-39/100 in
Handle Type:
Cross
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Trim Only:
Yes
UPC:
709180068564
Valve Trim Type:
Transfer & Diverter, Volume Control