4 in. Brass Handle in Satin Gold - PVD
Malvina 4 in. Brass Handle in Satin Gold - PVD
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Cross Handle is ADA compliant when used with Newport Brass valves
- Complements Malvina product series
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Malvina
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin Gold - PVD
- Escutcheon Height:
- 2-39/100
- Escutcheon Width:
- 2-39/100
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Trim Only:
- Yes
- UPC:
- 709180068304
- Valve Trim Type:
- Transfer & Diverter, Volume Control