Brass Valve Trim in Satin Brass - PVD
Malvina Brass Valve Trim in Satin Brass - PVD
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Temperature-adjust handle for thermostatic valve
- ADA compliant cross handle assembly for control valve
- Intergrated volume control diverter for directed,variable water flow
- Maximum temperature override button
- Intended for use with Newport Brass Luxtherm® rough 1/2" valve item 1-741 (1-port), 1-742 (2-Port), 1-743 (3-port shared) or 1-744 (3-port) as specified (Required Accessory)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Malvina
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass - PVD
- Faucet Connection Size:
- 1/2 in
- Handle Type:
- Cross
- Height:
- 8-1/4
- IAPMO Listed:
- Yes
- Length:
- 5-1/2
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Trim Only:
- Yes
- UPC:
- 709180066102
- Valve Trim Type:
- Thermostatic
- Width:
- 3-49/100