Single Handle Shower Faucet in Polished Chrome (Trim Only)
Malvina Single Handle Shower Faucet in Polished Chrome (Trim Only)
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique finishes
- Solid brass construction
- Face plate with ADA compliant lever handle
- Intended for use with Newport Brass rough valve item 1-594 or 1-684 as specified (required accessory)
- ADA compliant contemporary lever handle assembly options for control valve
- 1.8 gallons (6.7 liters) per minute maximum flow rate showerhead
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Malvina
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 6-1/2
- Escutcheon Width:
- 6-1/2
- Faucet Mount:
- Wall Mount
- Handle Type:
- Lever
- Height:
- 9
- Length:
- 14
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Shower Arm Reach:
- 6-61/100
- Showerhead Flow Rate:
- 1.8
- Trim Only:
- Yes
- UPC:
- 709180024621
- Width:
- 14