This product requires certification to purchase.

Three Handle Roman Tub Faucet in Antique Brass

Newport Brass

Malvina Three Handle Roman Tub Faucet in Antique Brass

  • Fast #
  • Part #N3-3147-06
  • Item #7511474
  • Manufacturer Part #3-3147-06
5 out of 5 Customer Rating
Brand image
Newport Brass

Malvina Three Handle Roman Tub Faucet in Antique Brass

  • Fast #
  • Part #N3-3147-06
  • Item #7511474
  • Manufacturer Part #3-3147-06
5 out of 5 Customer Rating

X Points

Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Lever Handles
  • Intended for use with Newport Brass rough valve item 1-666 as specified (Required Accessory)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Malvina
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Hand Shower Flow Rate:
1.8 gpm
Handle Type:
Lever
Height:
6-1/2 in
Length:
20 in
Number of Handles:
Three Handle
Number of Holes:
5 Hole
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Spout Type:
L-Type
Trim Only:
No
UPC:
709180065570
WaterSense Labeled:
Yes