Two Handle Roman Tub Faucet in French Gold - PVD Trim Only
Malvina Two Handle Roman Tub Faucet in French Gold - PVD Trim Only
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- ADA Compliant Lever Handles
- Intended for use with Newport Brass rough valve item 1-665 as specified (Required Accessory)
- 2.61" (6.6 cm) spout height at outlet
- 9.5" (24.1 cm) spout reach (c-c)
- Rough valve incorporates brass valve bodies and quick-connect spout fitting
- Rough valve incorporates quarter-turn washerless ceramic disc 3/4" valve cartridges
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Malvina
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- French Gold - PVD
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Handle Type:
- Lever
- Height:
- 4-11/16
- IAPMO Listed:
- Yes
- Length:
- 11-6/7
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Spout Height:
- 2-3/5
- Spout Type:
- L-Type
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-1/2
- UPC:
- 709180065426