This product requires certification to purchase.

1/2 x 9 in. NPT Solid Brass Shower Arm in Flat Black

Newport Brass

Metro 1/2 x 9 in. NPT Solid Brass Shower Arm in Flat Black

  • Fast #
  • Part #N201-2-56
  • Item #4230583
  • Manufacturer Part #201-2-56
4.2 out of 5 Customer Rating
Brand image
Newport Brass

Metro 1/2 x 9 in. NPT Solid Brass Shower Arm in Flat Black

  • Fast #
  • Part #N201-2-56
  • Item #4230583
  • Manufacturer Part #201-2-56
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Flat Black Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique finishes
  • Solid brass construction
  • 1/2 in NPT inlet
  • 1-3/4 in x 2-3/16 in integral flange
  • Complements Metro product series
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME 112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Metro
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-3/16
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Length:
9
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UL Listed:
No
UPC:
760724386087
WaterSense Labeled:
No
Width:
1-3/4