1/2 x 9 in. NPT Solid Brass Shower Arm in Polished Nickel - Natural
Metro 1/2 x 9 in. NPT Solid Brass Shower Arm in Polished Nickel - Natural
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique finishes
- Solid brass construction
- 1/2 in NPT inlet
- 1-3/4 in x 2-3/16 in integral flange
- Complements Metro product series
Specifications
- ADA Compliant:
- No
- ASME:
- ASME 112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Metro
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel - Natural
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Newport Brass
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-3/16
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 9
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Spout Reach:
- 8
- UL Listed:
- No
- UPC:
- 760724385776
- WaterSense Labeled:
- No
- Width:
- 1-3/4