This product requires certification to purchase.

8 in. Shower Arm in Polished Chrome

Newport Brass

Metro 8 in. Shower Arm in Polished Chrome

  • Fast #
  • Part #N201-2-26
  • Item #4234586
  • Manufacturer Part #201-2-26
5 out of 5 Customer Rating
Brand image
Newport Brass

Metro 8 in. Shower Arm in Polished Chrome

  • Fast #
  • Part #N201-2-26
  • Item #4234586
  • Manufacturer Part #201-2-26
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Omaha, NE
    Pick Up  Not Available
    Not available in NE
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NE

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • 1/2" NPT Inlet
  • 1-3/4" x 2-3/16" integral flange
  • Complements Metro product series
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Metro
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Shower Arm
Fits Brand:
Newport Brass
Length:
8
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
760724385981
WaterSense Labeled:
No