This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Polished Nickel - Natural

Newport Brass

Metro Single Handle Thermostatic Valve Trim in Polished Nickel - Natural

  • Fast #
  • Part #N3-2544TS/15
  • Item #4234825
  • Manufacturer Part #3-2544TS/15
4.5 out of 5 Customer Rating
Brand image
Newport Brass

Metro Single Handle Thermostatic Valve Trim in Polished Nickel - Natural

  • Fast #
  • Part #N3-2544TS/15
  • Item #4234825
  • Manufacturer Part #3-2544TS/15
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel - Natural Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Temperature-adjust handle for thermostatic valve
  • Intended for use with Newport Brass rough 3/4" valve item 1-540 as specified (Required Accessory)
  • ADA compliant lever handle assembly options for control valve
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Metro
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - Natural
Faucet Connection Size:
3/4 in
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Trim Only:
Yes
UPC:
760724392125
Valve Trim Type:
Thermostatic