This product requires certification to purchase.

1 gpm Deck Mount Gooseneck Hot and Cold Water Dispenser with Double Lever Handle in Satin Brass - PVD

Newport Brass

Metropole 1 gpm Deck Mount Gooseneck Hot and Cold Water Dispenser with Double Lever Handle in Satin Brass - PVD

  • Fast #
  • Part #N1200-5603/04
  • Item #7380757
  • Manufacturer Part #1200-5603/04
4.4 out of 5 Customer Rating
Brand image
Newport Brass

Metropole 1 gpm Deck Mount Gooseneck Hot and Cold Water Dispenser with Double Lever Handle in Satin Brass - PVD

  • Fast #
  • Part #N1200-5603/04
  • Item #7380757
  • Manufacturer Part #1200-5603/04
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Washington, DC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Quarter-turn washerless ceramic disc valve cartridge
  • Hot Water Tank Item #5-036 sold separately
  • Spring-loaded, normally closed Lever Handle
  • Spout assembly with integral supply hoses
  • 7-5/16” (18.6 cm) spout height at outlet
  • 4-3/4” (12.1 cm) spout reach (c-c)
  • 1 gallon (3.6 liters) per minute maximum flow rate
  • *Flow rate can vary depending on installation specific factors including in-line water pressure and water filtration system
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Metropole
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass - PVD
Dispenser Only:
Yes
Dispenser Type:
Hot and Cold
Faucet Connection:
OD Tube
Faucet Connection Size:
1/4 in
Faucet Height:
10-1/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Quarter Turn Ceramic Disc, Washerless
Flow Rate:
1.0 gpm
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3-5/8 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Reverse Osmosis Compatible:
No
Spout Height:
7-5/16 in
Spout Reach:
4-3/4 in
Spout Type:
Gooseneck
UL Listed:
No
UPC:
760724597926