Metropole 4 in. Brass Handle in Polished Chrome

Part #N3-595/26  |  Item #7379131  |  Manufacturer Part #3-595/26

$147.00 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Arrow Insert
  • Diverter: order handle & Diverter Valve part #1-617
  • Flow Control: order handle & Flow Control Valve Part #1-606HT or 1-607HT

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Collection: Metropole

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 2-43/50 in

Escutcheon Height: 2-19/50 in

Escutcheon Width: 2-19/50 in

Handle Material: Brass

Handle Type: Cross

Height: 3 in

Length: 4 in

Material: Brass

Number of Handles: Single Handle

Trim Only: Yes

Valve Trim Type: Transfer & Diverter, Volume Control