This product requires certification to purchase.

4 in. Brass Handle in Satin Nickel - PVD

Newport Brass

Metropole 4 in. Brass Handle in Satin Nickel - PVD

  • Fast #
  • Part #N3-595-15S
  • Item #7379535
  • Manufacturer Part #3-595-15S
3.6 out of 5 Customer Rating
Brand image
Newport Brass

Metropole 4 in. Brass Handle in Satin Nickel - PVD

  • Fast #
  • Part #N3-595-15S
  • Item #7379535
  • Manufacturer Part #3-595-15S
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in more than 20 decorative finishes
  • Solid brass construction
  • Cold insert
  • ADA compliant cross handle assembly for control valve
  • Diverter: Order handle & diverter valve part #1-617, 1-701, 1-702, 1-703, 1-704, 1-705, 1-706 or 1-707
  • Flow Control: Order handle & flow control valve part #1-606U or 1-607U
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Metropole
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel - PVD
Escutcheon Height:
2-19/50
Escutcheon Width:
2-19/50
Handle Material:
Brass
Handle Type:
Cross
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Trim Only:
Yes
UPC:
760724605997
Valve Trim Type:
Transfer & Diverter, Volume Control