This product requires certification to purchase.

Brass Valve Trim in Flat Black

Newport Brass

Metropole Brass Valve Trim in Flat Black

  • Fast #
  • Part #N4-1224BP-56
  • Item #7380917
  • Manufacturer Part #4-1224BP-56
5 out of 5 Customer Rating
Brand image
Newport Brass

Metropole Brass Valve Trim in Flat Black

  • Fast #
  • Part #N4-1224BP-56
  • Item #7380917
  • Manufacturer Part #4-1224BP-56
5 out of 5 Customer Rating

X Points

Color Finish Name: Flat Black Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Face plate with ADA Compliant Cross Handle
  • Intended for use with Newport Brass rough valve item 1-594 or 1-684 as specified (Required Accessory)
  • ADA compliant lever handle assembly options for control valve
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Metropole
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Diameter:
7-3/4 in
Handle Material:
Metal
Handle Type:
Cross
Height:
7-3/4 in
Length:
7-3/4 in
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Trim Only:
Yes
UPC:
709180089149
Width:
3-5/8 in