Brass Valve Trim in Midnight Chrome
Metropole Brass Valve Trim in Midnight Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Brand Model Compatibility:
- 1-595 and 1-685 Rough Valve
- CSA Certified:
- CSA B125.1
- Collection:
- Metropole
- Color Finish Category:
- Chromes
- Color Finish Name:
- Midnight Chrome
- Diameter:
- 7-3/4
- Faucet Part Type:
- Valve Trim
- GSA Approved:
- No
- Height:
- 7-3/4
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 7-3/4
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UL Listed:
- No
- UPC:
- 709180185483
- WaterSense Labeled:
- No
- Width:
- 3-27/50