Brass Valve Trim in Polished Nickel - Natural
Metropole Brass Valve Trim in Polished Nickel - Natural
Product Details
Product Details
- Solid brass construction
- Faceplate with diverter pull knob and ADA compliant lever handle
- Intended for use with NEWPORT BRASS® rough valve item 1-685 as specified (required accessory)
- ADA compliant lever handle assembly and insert options for control valve
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Metropole
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel - Natural
- Depth:
- 3-21/50
- Diameter:
- 7-3/4
- Escutcheon Height:
- 7-3/4
- Escutcheon Width:
- 7-3/4
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Trim Only:
- Yes
- UPC:
- 760724493228
- Valve Trim Type:
- Pressure Balancing, Transfer & Diverter