Satin Nickel - PVD Water Dispenser
Metropole Satin Nickel - PVD Water Dispenser
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 28 unique Finishes
- Solid Brass Construction
- Quarter-turn washerless ceramic disc valve cartridge
- Traditional lever handle design
- Spout assembly with integral supply hoses
- 7-5/16” (18.6 cm) spout height at outlet
- 4-3/4” (12.1 cm) spout reach (c-c)
- 1 gallon (3.6 liters) per minute maximum flow rate
- *Flow rate can vary depending on installation specific factors including in-line water pressure and water filtration system
- For single hole configurations
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Metropole
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel - PVD
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 7/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc, Washerless
- Flow Rate:
- 1.0 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 7-5/16
- Spout Reach:
- 4-3/4
- Spout Type:
- Fixed
- UPC:
- 760724470052