This product requires certification to purchase.

Prep Sink or Bar Faucet with Double Lever Handle in Venetian Bronze

Newport Brass

Metropole Prep Sink or Bar Faucet with Double Lever Handle in Venetian Bronze

  • Fast #
  • Part #N1208-VB
  • Item #4072904
  • Manufacturer Part #1208/VB
5 out of 5 Customer Rating
Brand image
Newport Brass

Metropole Prep Sink or Bar Faucet with Double Lever Handle in Venetian Bronze

  • Fast #
  • Part #N1208-VB
  • Item #4072904
  • Manufacturer Part #1208/VB
5 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Lever Handles
  • Forged brass body with integral spout and handles
  • Quarter-turn washerless ceramic disc valve cartridges
  • Rotating spout assembly with integral supply hoses
  • 10" (25.4 cm) spout height at outlet
  • 5-1/4" (13.3 cm) spout reach (c-c)
  • For single hole configurations
  • 1.5 gallons (5.7 liters) per minute maximum flow rate
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Metropole
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Deck Plate Included:
No
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
13-5/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Spout Height:
10 in
Spout Reach:
5-1/4 in
Spout Type:
Swivel
UPC:
760724224785
WaterSense Labeled:
No