Single Handle Bathtub & Shower Faucet in Polished Gold - PVD (Trim Only)
Metropole Single Handle Bathtub & Shower Faucet in Polished Gold - PVD (Trim Only)
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Face plate with ADA Compliant Crystal Lever Handle
- Intended for use with Newport Brass rough valve item 1-594 or 1-684 as specified (Required Accessory)
- ADA compliant Crystal handle assembly options for control valve
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- Collection:
- Metropole
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Polished Gold - PVD
- Depth:
- 3-563/1000
- Escutcheon Height:
- 7-3/4
- Escutcheon Width:
- 7-3/4
- Faucet Connection:
- NPT
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Trim Only:
- Yes
- UPC:
- 760724465829
- Valve Trim Type:
- Pressure Balancing