Single Handle Monoblock Bathroom Sink Faucet in French Gold - PVD Lever Handle
Metropole Single Handle Monoblock Bathroom Sink Faucet in French Gold - PVD Lever Handle
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Forged brass body with top-mounted handle
- Euro-motion ceramic disc 25 mm valve cartridge
- ADA compliant crystal lever handle
- Spout assembly with integral supply hoses
- 7-1/2” (19.1 cm) spout height at outlet
- 5-9/16” (14.1 cm) spout reach (c-c)
- For single hole configurations
- 1.5 gallons (5.7 liters) per minute maximum flow rate
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Metropole
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- French Gold - PVD
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Height:
- 9-5/8
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Spout Height:
- 7-1/2
- Spout Reach:
- 5-9/16
- Spout Type:
- Fixed
- UPC:
- 760724477648
- Valve Body Material:
- Forged Brass
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- Yes