This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Satin Bronze - PVD

Newport Brass

Metropole Single Handle Monoblock Bathroom Sink Faucet in Satin Bronze - PVD

  • Fast #
  • Part #N1203-1-10
  • Item #4875670
  • Manufacturer Part #1203-1-10
4.4 out of 5 Customer Rating
Brand image
Newport Brass

Metropole Single Handle Monoblock Bathroom Sink Faucet in Satin Bronze - PVD

  • Fast #
  • Part #N1203-1-10
  • Item #4875670
  • Manufacturer Part #1203-1-10
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Satin Bronze - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Forged brass body with top-mounted handle
  • Euro-motion ceramic disc 25 mm valve cartridge
  • ADA compliant lever handle
  • Spout assembly with integral supply hoses
  • 7-1/2” (19.1 cm) spout height at outlet
  • 5-9/16” (14.1 cm) spout reach (c-c)
  • For single hole configurations
  • 1.5 gallons (5.7 liters) per minute maximum flow rate
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Metropole
Color Finish Category:
Bronze Tones
Color Finish Name:
Satin Bronze - PVD
Deck Plate Included:
No
Drain Included:
No
Faucet Height:
9-5/8
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Spout Height:
7-1/2
Spout Reach:
5-9/16
Spout Type:
Fixed
UPC:
760724477167
Vandal Resistant:
Yes
WaterSense Labeled:
Yes