This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in French Gold - PVD

Newport Brass

Metropole Single Handle Pull Down Kitchen Faucet in French Gold - PVD

  • Fast #
  • Part #N1200-5103-24A
  • Item #4875527
  • Manufacturer Part #1200-5103-24A
5 out of 5 Customer Rating
Brand image
Newport Brass

Metropole Single Handle Pull Down Kitchen Faucet in French Gold - PVD

  • Fast #
  • Part #N1200-5103-24A
  • Item #4875527
  • Manufacturer Part #1200-5103-24A
5 out of 5 Customer Rating

X Points

Color Finish Name: French Gold - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 28 unique Finishes
  • Solid Brass Construction
  • Euro-motion ceramic disc 35 mm valve cartridge
  • Swivel spout assembly with side-mounted ADA compliant lever handle
  • Independent rotational and pivoting lever handle elements
  • Two-function, toggle-control spray engine with solid brass housing
  • Magnetic docking system secures spray engine to spout
  • Pivoting-ball spray engine inlet fitting for enhanced directional control
  • 9-1/16” (23.0 cm) spout height at outlet
  • 8-9/16” (21.7 cm) spout reach (c-c)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Metropole
Color Finish Category:
Gold Tones
Color Finish Name:
French Gold - PVD
Faucet Connection Size:
3/8 in
Faucet Height:
15-13/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
9-1/16 in
Spout Reach:
8-9/16 in
Spout Type:
Gooseneck
UPC:
760724478331