Newport Brass

Metropole Single Handle Pull Down Kitchen Faucet in Satin Nickel - PVD

Part #N1200-5103/15S  |  Manufacturer Part #1200-5103/15S

Color/Finish: Satin Nickel - PVD

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 28 unique Finishes
  • Solid Brass Construction
  • Euro-motion ceramic disc 35 mm valve cartridge
  • Swivel spout assembly with side-mounted ADA compliant lever handle
  • Independent rotational and pivoting lever handle elements
  • Two-function, toggle-control spray engine with solid brass housing
  • Magnetic docking system secures spray engine to spout
  • Pivoting-ball spray engine inlet fitting for enhanced directional control
  • 9-1/16” (23.0 cm) spout height at outlet
  • 8-9/16” (21.7 cm) spout reach (c-c)

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Metropole

Color Finish: Satin Nickel - PVD

Color Finish Category: Nickel Tones

Faucet Connection: OD Compression

Faucet Connection Size: 3/8 in

Faucet Height: 15-13/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Euro-motion Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Kitchen Faucet Type: [Single Handle, Pull Down]

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 9-1/16 in

Spout Reach: 8-9/16 in

Spout Type: Swivel

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

cUPC Certified: Yes