This product requires certification to purchase.

Single Handle Bathtub & Shower Faucet in Satin Brass - PVD (Trim Only)

Newport Brass

Metropole Single Handle Bathtub & Shower Faucet in Satin Brass - PVD (Trim Only)

  • Fast #
  • Part #N3-1204TR-04
  • Item #1992856
  • Manufacturer Part #3-1204TR-04
4.7 out of 5 Customer Rating
Brand image
Newport Brass

Metropole Single Handle Bathtub & Shower Faucet in Satin Brass - PVD (Trim Only)

  • Fast #
  • Part #N3-1204TR-04
  • Item #1992856
  • Manufacturer Part #3-1204TR-04
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in more than 20 decorative finishes
  • Solid brass construction
  • Temperature-adjust handle for thermostatic valve
  • Intended for use with Newport Brass rough 3/4 in valve item 1-540 as specified (required accessory)
  • ADA compliant lever handle assembly options for control valve
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1 2018
Collection:
Metropole
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass - PVD
Escutcheon Height:
7-1/2 in
Escutcheon Width:
7-1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Trim Only:
Yes
UPC:
760724965305
Valve Trim Type:
Thermostatic