This product requires certification to purchase.

Three Handle Wall Mount Tub Filler with Handshower in Polished Chrome

Newport Brass

Metropole Three Handle Wall Mount Tub Filler with Handshower in Polished Chrome

  • Fast #
  • Part #N1200-4283-26
  • Item #7385155
  • Manufacturer Part #1200-4283-26
4.1 out of 5 Customer Rating
Brand image
Newport Brass

Metropole Three Handle Wall Mount Tub Filler with Handshower in Polished Chrome

  • Fast #
  • Part #N1200-4283-26
  • Item #7385155
  • Manufacturer Part #1200-4283-26
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA compliant traditional Lever handles with Lever diverter
  • Quarter-turn washerless ceramic disc valve cartridges
  • 3/4" NPT hot and cold inlet fittings
  • 6-7/8” (17.5 cm) to 8-1/8” (20.6 cm) tub spout reach (wall-center)
  • 2" (5.1 cm) handshower diameter
  • 2.0 gallons (7.6 liters) per minute handshower maximum flow rate
  • For wall mounted configurations, all is included
  • Floor mount kit items 3-196 or 3-226 sold separately
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Metropole
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPT
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Type:
Wall Mount Tub Filler with Handshower
GSA Approved:
No
Hand Shower Diameter:
2 in
Hand Shower Flow Rate:
1.8 gpm
Handle Type:
Lever
Height:
11-7/8 in
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Three Handle
Number of Holes:
2 Hole
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Trim Only:
No
Tub Spout Reach:
7 in
Tub Spout Type:
Diverter
UPC:
760724591139
WaterSense Labeled:
Yes