Wall Mont Toilet Paper Holder in Satin Bronze - PVD
Metropole Wall Mont Toilet Paper Holder in Satin Bronze - PVD
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Solid brass construction
- Single post, open roller design
- Complements Metropole product series
Specifications
- Base Plate Height:
- 1-17/20
- Collection:
- Metropole
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Bronze - PVD
- Depth:
- 3-3/20
- Hardware Included:
- Yes
- Height:
- 4-2/25
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Type:
- N1200-1510/10
- UPC:
- 709180155271
- Width:
- 5-22/25