Wall Mount Toilet Tissue Holder in Satin Nickel - PVD
Metropole Wall Mount Toilet Tissue Holder in Satin Nickel - PVD
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Metropole
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel - PVD
- Depth:
- 3-3/20
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 4-1/16
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-7/8
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 3-3/16
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 709180151624
- Width:
- 5-22/25