7-43/100 in. Tub Spout in Satin Brass - PVD
Miro 7-43/100 in. Tub Spout in Satin Brass - PVD
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- 7-7/16" (18.9 cm) spout length
- 3/4" NPT inlet fitting (1/2" bushing included)
- Complements Astaire, Beveller, Kayani and Miro product series
Specifications
- ADA Compliant:
- No
- Application:
- Faucet Repair
- Collection:
- Miro
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass - PVD
- Diameter:
- 2-3/4
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 3/4
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- Height:
- 3-8/25
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-43/100
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Spout Reach:
- 6-3/4
- UL Listed:
- No
- UPC:
- 091388773945
- WaterSense Labeled:
- No