One Handle Single Function Shower Faucet in Polished Chrome
Miro One Handle Single Function Shower Faucet in Polished Chrome
Product Details
Product Details
- Available in more than 20 decorative finishes
- Solid Brass Construction
- ADA compliant traditional lever handle assembly for control valve
- Face plate with ADA compliant traditional lever handle
- Intended for use with Newport Brass rough valve item 1-684 as specified (Required Accessory)
- 1.8 GPM (6.8 LPM) Max, Shower Only
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Miro
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 8-23/25
- Diameter:
- 6-1/2
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 6-1/2
- IAPMO Listed:
- Yes
- Length:
- 6-1/2
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Showerhead Flow Rate:
- 2.0
- Showerhead Function:
- Single
- Spray Type:
- Massage, Rain
- Trim Only:
- No
- UPC:
- 760724978015
- Valve Trim Type:
- Pressure Balancing
- Width:
- 8-23/25