Trip Lever in Gloss Black
Miro Trip Lever in Gloss Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Lever Handle
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Collection:
- Miro
- Color Finish Category:
- Blacks
- Color Finish Name:
- Gloss Black
- Depth:
- 91/100
- Installation Type:
- Front Mount, Side Mount
- Length:
- 3-1/4
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UL Listed:
- No
- UPC:
- 760724918356
- WaterSense Labeled:
- No