This product requires certification to purchase.

Trip Lever in Midnight Chrome

Newport Brass

Miro Trip Lever in Midnight Chrome

  • Fast #
  • Part #N2-436-30
  • Item #8691398
  • Manufacturer Part #2-436-30
5 out of 5 Customer Rating
Brand image
Newport Brass

Miro Trip Lever in Midnight Chrome

  • Fast #
  • Part #N2-436-30
  • Item #8691398
  • Manufacturer Part #2-436-30
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 28 unique finishes
  • Solid Brass Construction
  • Lever Handle
  • Transitional styling
  • Front or side mount installation
  • Requires a 5/8" x 5/8" (1.58 cm) square hole for installation (standard toilet tank hole size)
  • Intended for use with 6-505 Tank Lever Mechanism (Required Accessory)
  • Complements Miro product series
  • Requires Certification

Specifications

Adjustable:
No
Application:
Residential
Brand Model Compatibility:
6-505
Collection:
Miro
Color Finish Category:
Chromes
Color Finish Name:
Midnight Chrome
Depth:
91/100
Diameter:
4/5
Handle Material:
Metal
Handle Type:
Lever
Length:
3-1/4
Material:
Brass
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Size:
5/8 in
Thickness:
91/100 in
Type:
N2-436/30
UPC:
709180177914
Width:
91/100