This product requires certification to purchase.

Two Handle Lever Bar Faucet in Antique Brass

Newport Brass

Miro Two Handle Lever Bar Faucet in Antique Brass

  • Fast #
  • Part #N1628-06
  • Item #3747503
  • Manufacturer Part #1628-06
5 out of 5 Customer Rating
Brand image
Newport Brass

Miro Two Handle Lever Bar Faucet in Antique Brass

  • Fast #
  • Part #N1628-06
  • Item #3747503
  • Manufacturer Part #1628-06
5 out of 5 Customer Rating

X Points

Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Lever Handles
  • Forged brass body with integral spout and handles
  • Quarter-turn washerless ceramic disc valve cartridges
  • Rotating spout assembly with integral supply hoses
  • 10" (25.4 cm) spout height at outlet
  • 5-1/4" (13.3 cm) spout reach (c-c)
  • For single hole configurations
  • 1.5 gallons (5.7 liters) per minute maximum flow rate
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Miro
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Deck Plate Included:
No
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
13-5/16
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Sink Faucet
Faucet Valve Type:
Quarter Turn Washerless Ceramic Disc
Flow Rate:
1.5 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
10
Spout Reach:
5-1/4
Spout Swivel:
360°
Spout Type:
Fixed, Gooseneck, High Arc
UPC:
760724824145
WaterSense Labeled:
Yes