Multi Function Hand Shower in Oil Rubbed Bronze - Hand Relieved
281-1 Series Multi Function Hand Shower in Oil Rubbed Bronze - Hand Relieved
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid brass construction
- Traditional style
- Multifunction engine with 3 spray modes
- 3-spray modes: spray, rain & massage
- Rubber nozzles facilitate easy cleaning
- Incorporates twin back-check valves
- 1/2 in NPSM inlet fitting
- 4 in (10.2 cm) showerhead diameter
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1 2018
- Collection:
- 281-1 Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze - Hand Relieved
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Hand Shower Diameter:
- 4-3/10
- Hand Shower Flow Rate:
- 1.8
- Height:
- 9-51/100
- Hose Included:
- No
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Rain, Spray
- UPC:
- 760724311027
- WaterSense Labeled:
- Yes