Multi Function Hand Shower in Polished Nickel (PVD)
Multi Function Hand Shower in Polished Nickel (PVD)
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid brass construction
- Contemporary style
- Multi-function engine with three spray modes - spray, rain and massage
- Rubber nozzles facilitate easy cleaning
- Handshower incorporates twin back check valves
- 1/2 in NPT inlet elbow fitting
- 4 in (10.2 cm) Dia showerhead
- 1.8 gpm (6.8 Lpm) maximum
Specifications
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel PVD
- Depth:
- 5-47/50 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 4 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Height:
- 10-61/100 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this p
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Spray, Rain
- Type:
- N280H/15P
- UPC:
- 709180303153
- WaterSense Labeled:
- Yes