Multi Function Hand Shower in Polished Nickel - Natural (Shower Hose Sold Separately)
Multi Function Hand Shower in Polished Nickel - Natural (Shower Hose Sold Separately)
Frequently Purchased Together
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Contemporary Style
- Multifunction engine with 3 spray modes
- 3-Spray modes: Spray, Rain & Massage
- Rubber nozzles facilitate easy cleaning
- Incorporates twin back-check valves
- 1/2" NPSM inlet fitting
- 4" (10.2 cm) showerhead diameter
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel - Natural
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Hand Shower Diameter:
- 4 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Hose Included:
- No
- IAPMO Listed:
- Yes
- Length:
- 10-1/16 in
- Pause Control:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Showerhead Function:
- Multi
- Spray Type:
- Rain, Massage
- WaterSense Labeled:
- Yes