This product requires certification to purchase.

Multi Function Hand Shower in Polished Nickel - Natural

Newport Brass

Multi Function Hand Shower in Polished Nickel - Natural

  • Fast #
  • Part #N280G-15
  • Item #3870686
  • Manufacturer Part #280G-15
5 out of 5 Customer Rating
Brand image
Newport Brass

Multi Function Hand Shower in Polished Nickel - Natural

  • Fast #
  • Part #N280G-15
  • Item #3870686
  • Manufacturer Part #280G-15
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel - Natural Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Traditional Style
  • Multifunction engine with 3 spray modes
  • 3-Spray modes: Spray, Rain & Massage
  • Rubber nozzles facilitate easy cleaning
  • Handshower incorporates twin back-check valves
  • 1/2" NPT inlet elbow fitting
  • 4" (10.2 cm) showerhead diameter
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - Natural
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Hand Shower Diameter:
4 in
Hand Shower Flow Rate:
1.8 gpm
Height:
9-1/16 in
Hose Included:
Yes
Hose Length:
59 in
IAPMO Listed:
Yes
Length:
9-1/16 in
Pause Control:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Showerhead Function:
Multi
Spray Type:
Rain, Massage
UPC:
760724171645
WaterSense Labeled:
Yes
Width:
4-5/16 in