This product requires certification to purchase.

Multi Function Hand Shower in Satin Brass - PVD (Shower Hose Sold Separately)

Newport Brass

Multi Function Hand Shower in Satin Brass - PVD (Shower Hose Sold Separately)

  • Fast #
  • Part #N283-3-04
  • Item #3870096
  • Manufacturer Part #283-3-04
4 out of 5 Customer Rating
Brand image
Newport Brass

Multi Function Hand Shower in Satin Brass - PVD (Shower Hose Sold Separately)

  • Fast #
  • Part #N283-3-04
  • Item #3870096
  • Manufacturer Part #283-3-04
4 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Contemporary Style
  • Multifunction engine with 3 spray modes
  • 3-Spray modes: Spray, Rain & Massage
  • Rubber nozzles facilitate easy cleaning
  • Incorporates twin back-check valves
  • 1/2" NPSM inlet fitting
  • 4" (10.2 cm) showerhead diameter
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.3
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass - PVD
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Hand Shower Diameter:
4
Hand Shower Flow Rate:
1.8
Hose Included:
No
IAPMO Listed:
Yes
Pause Control:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Showerhead Function:
Multi
Spray Type:
Rain, Massage
UL Listed:
No
UPC:
760724312758
WaterSense Labeled:
Yes