This product requires certification to purchase.

Multi Function Hand Shower in Uncoated Polished Brass - Living

Newport Brass

Multi Function Hand Shower in Uncoated Polished Brass - Living

  • Fast #
  • Part #N280E-03N
  • Item #4073932
  • Manufacturer Part #280E-03N
4.5 out of 5 Customer Rating
Brand image
Newport Brass

Multi Function Hand Shower in Uncoated Polished Brass - Living

  • Fast #
  • Part #N280E-03N
  • Item #4073932
  • Manufacturer Part #280E-03N
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Uncoated Polished Brass - Living Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Available in 20 unique finishes
  • Solid brass construction
  • Traditional styling
  • ADA compliant slide bar adjustment handle
  • Multi-function engine with 3 spray modes
  • 3-spray modes: Spray, rain & massage
  • Rubber nozzles facilitate easy cleaning
  • Handshower incorporates twin back-check valves
  • 1/2" NPT inlet elbow fitting
  • 4" (10.2 cm) showerhead diameter
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Connection Size
1/2 in
Hand Shower Diameter
4-3/10 in
Hand Shower Flow Rate
1.8 gpm
Hose Length
59 in
Length
9-781/5000 in
Slide Bar Height
38-7/20 in
Included Components
Hose Included
Yes
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Uncoated Polished Brass - Living
Faucet Material
Brass
Faucet Mount
Wall Mount
Handle Type
Cross
Pause Control
No
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Showerhead Function
Multi
Spray Type
Massage, Rain, Spray
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
WaterSense Labeled
Yes
UPC
760724307846