Multi Function Showerhead in Oil Rubbed Bronze
Multi Function Showerhead in Oil Rubbed Bronze
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Luxnetic™ showerheads create a luxuriousshower experience by controlling the speed,movement, and size of water droplets
- Luxnetic™ technology delivers water in anoscillating stream, creating greater coverageand the feeling of more water than a standardshowerhead flowing at the same rate
- Multi-function engine with 3 spray modes: Stream, Luxnetic™ Wave, and Pause
- Traditional Style
- Rubber nozzles facilitate easy cleaning
- 1/2" NPT inlet pivot ball fitting
- 8" (20.3 cm) square showerhead
- 1.8 gallons (6.7 liters) per minute maximum flow rate
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 3-3/8 in
- Diameter:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Shape:
- Square
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Luxnetic Wave, Pause, Stream
- UL Listed:
- No
- UPC:
- 709180099599
- WaterSense Labeled:
- Yes