Multi Function Showerhead in Polished Nickel - PVD
Multi Function Showerhead in Polished Nickel - PVD
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid brass construction
- 5-15/16 in (15.1 cm) Dia showerhead
- Contemporary style
- Multi-function engine with three spray modes
- Three spray modes - full, massage, intense turbo spray
- Rubber nozzles facilitate easy cleaning
- 1/2 in NPT inlet pivot ball fitting
- 1.8 gpm (6.8 Lpm) maximum
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel PVD
- Diameter:
- 5-15/16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Height:
- 2-24/25 in
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this p
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Full
- UPC:
- 760724459996
- WaterSense Labeled:
- Yes
- Width:
- 2-24/25 in