Multi Function Showerhead in Polished Nickel - PVD
Multi Function Showerhead in Polished Nickel - PVD
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel - PVD
- Depth:
- 3-27/100
- Diameter:
- 8-1/50
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this p
- Showerhead Flow Rate:
- 1.8
- Showerhead Function:
- Multi
- Spray Type:
- Pause
- Type:
- N2159/15P
- UPC:
- 709180301906
- WaterSense Labeled:
- Yes
- Width:
- 8-1/50