Multi Function Showerhead in Satin Bronze - PVD
Multi Function Showerhead in Satin Bronze - PVD
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Available in more than 20 decorative finishes
- Solid brass construction
- Ceiling mount only
- Contemporary style
- Simulated rainfall shower pattern
- Rubber nozzles facilitate easy cleaning
- 1/2 in NPT inlet pivot ball fitting (3/4 in NPSM without pivot ball fitting)
- 8-7/8 in (22.5 cm) showerhead diameter
- 1.8 gallons (6.8 liters) per minute maximum flow rate
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Bronze - PVD
- Depth:
- 2-3/50 in
- Diameter:
- 8-9/10 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Ceiling Mount
- GSA Approved:
- No
- Height:
- 2-3/50 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UPC:
- 760724289180
- WaterSense Labeled:
- Yes
- Width:
- 8-9/10 in