This product requires certification to purchase.

Air Switch in Polished Chrome

Newport Brass

Muncy Air Switch in Polished Chrome

  • Fast #
  • Part #N3290-5811-26
  • Item #8692363
  • Manufacturer Part #3290-5811-26
4.4 out of 5 Customer Rating
Brand image
Newport Brass

Muncy Air Switch in Polished Chrome

  • Fast #
  • Part #N3290-5811-26
  • Item #8692363
  • Manufacturer Part #3290-5811-26
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Gilroy, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
15
Collection:
Muncy
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
709180158579