Closed Towel Ring in Satin Brass - PVD
Muncy Closed Towel Ring in Satin Brass - PVD
Frequently Purchased Together
Product Details
Product Details
- Available in more than 20 decorative finishes
- Solid brass construction
- Single post, horizontal pivot design with hanging, closed ring
- Complements Muncy product series
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-3/4 in
- Base Plate Width:
- 1-3/4 in
- Collection:
- Muncy
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass - PVD
- Depth:
- 2-9/10 in
- Diameter:
- 7-4/5 in
- Hardware Included:
- Yes
- Height:
- 5-17/100 in
- Installation Type:
- Wall Mount
- Length:
- 9-11/20 in
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 2-9/10 in
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNING.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THIS PRODUCTS.
- Ring Type:
- Closed
- Shape:
- Curved
- Width:
- 9-11/20 in