This product requires certification to purchase.

Cold Water Dispenser in Antique Nickel

Newport Brass

Muncy Cold Water Dispenser in Antique Nickel

  • Fast #
  • Part #N3290-5623-15A
  • Item #8692414
  • Manufacturer Part #3290-5623-15A
4.1 out of 5 Customer Rating
Brand image
Newport Brass

Muncy Cold Water Dispenser in Antique Nickel

  • Fast #
  • Part #N3290-5623-15A
  • Item #8692414
  • Manufacturer Part #3290-5623-15A
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Antique Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Muncy
Color Finish Category:
Nickel Tones
Color Finish Name:
Antique Nickel
Dispenser Only:
Yes
Dispenser Type:
Cold Only
Faucet Height:
9-11/50
Faucet Material:
Brass
Faucet Mount:
Surface Mount
Faucet Valve Type:
Quarter Turn Washerless Ceramic Disc
Flow Rate:
1.0 gpm
Handle Material:
Brass
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-37/100
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Reverse Osmosis Compatible:
No
Spout Height:
6-1/4
Spout Reach:
4
Spout Type:
Swivel
UPC:
709180194041