This product requires certification to purchase.

Hot Water Dispenser in Polished Nickel - Natural - Natural

Newport Brass

Muncy Hot Water Dispenser in Polished Nickel - Natural - Natural

  • Fast #
  • Part #N3290-5613-15
  • Item #8692540
  • Manufacturer Part #3290-5613-15
4.1 out of 5 Customer Rating
Brand image
Newport Brass

Muncy Hot Water Dispenser in Polished Nickel - Natural - Natural

  • Fast #
  • Part #N3290-5613-15
  • Item #8692540
  • Manufacturer Part #3290-5613-15
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel - Natural Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Muncy
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - Natural
Dispenser Only:
Yes
Dispenser Type:
Hot Only
Faucet Height:
9-7/25
Faucet Material:
Brass
Faucet Mount:
Surface Mount
Faucet Valve Type:
Quarter Turn Washerless Ceramic Disc
Flow Rate:
1.0 gpm
Handle Material:
Brass
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-21/50
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to nickel, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Reverse Osmosis Compatible:
No
Spout Height:
6-1/4
Spout Reach:
4
Spout Type:
Swivel
UPC:
709180157466