This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Satin Nickel - PVD

Newport Brass

Muncy Single Handle Pull Down Kitchen Faucet in Satin Nickel - PVD

  • Fast #
  • Part #N3290-5113-15S
  • Item #8691839
  • Manufacturer Part #3290-5113-15S
5 out of 5 Customer Rating
Brand image
Newport Brass

Muncy Single Handle Pull Down Kitchen Faucet in Satin Nickel - PVD

  • Fast #
  • Part #N3290-5113-15S
  • Item #8691839
  • Manufacturer Part #3290-5113-15S
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in more than 20 decorative finishes
  • Solid brass construction
  • Euro-motion ceramic disc 35 mm valve cartridge
  • Swivel spout assembly with side-mounted ADA compliant lever handle
  • Cartridge stem adapter ensures secure handle-to-stem interface
  • Two-function, push-button control, nested spray engine
  • Magnetic docking system secures spray engine to spout
  • Pivoting-ball spray engine inlet fitting for enhanced directional control
  • 9-7/8 in (25.1 cm) spout height at outlet
  • 9-1/4 in (23.5 cm) spout reach (c-c)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61 Section 9, ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.3
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Muncy
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel - PVD
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
16-7/25
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3-81/100
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
9-59/100
Spout Reach:
8-13/25
UPC:
709180192900